Shop All Rainsuits
Mcr Safety
Hydroblast .35mm Neoprene Nylon Suit, 3XL
Mfr # 8402X3
Zoro # G0628629
product price: $97.15
/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Rainwear ANSI Class Unrated
- Material Neoprene
- Inseam 33 in
- Fits Waist Size 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 8402X3
- Zoro # G0628629
- UPC # 45143840267
- Country of Origin China
- Category Rainsuits
Dimensions
Size | 3XL |
Fits Waist Size | 54 in |
Jacket Length | 34 in |
Fits Chest Size | 64 in |
Description
2-Piece Rainsuit, Color Yellow, Material Neoprene, Hood Style Attached, High-Visibility No, Size 3XL, Jacket Length 34 in, Style 2 Piece Rain Suit with Jacket/Bib Overall, Lining Material Nylon, Thickness 0.35 mil, Includes Hood Yes, Inseam 33 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spill Kit, Oil-Based Liquids, White (P-SKFL5)
- KONG Cut Resistant Impact Coated Gloves, A5 Cut Level, Silicone, M, 1 PR (KRC5-03-M)
- MILWAUKEE TOOL Level 4 Cut Resistant Latex Dipped Winter Insulated Gloves - Medium (12 pair) (48-73-7941B)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S2861HS)
- MCR SAFETY Hydroblast .35mm Neoprene Nylon Suit, 4XL (8402X4)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 2XL (2003X2)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 3XL (2003X3)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, 3XL (2013RX3)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Fr, 2XL (FR2003X2)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 2, M (O722M)
- PIONEER Safety Rain Suit, Hi-Vis Orange, 3XL (V1080160U-3XL)
- Mcr Safety Rainsuits