Shop All Rainsuits
Mcr Safety
Hydroblast .35mm Neoprene Nylon Suit, 2XL
Mfr # 8402X2
Zoro # G0482240
product price: $92.25
/ea
Free Shipping & Returns
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size 2XL
- Rainwear ANSI Class Unrated
- Material Neoprene
- Inseam 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 8402X2
- Zoro # G0482240
- UPC # 45143840250
- Country of Origin China
- Category Rainsuits
Dimensions
Size | 2XL |
Fits Waist Size | 52 in |
Jacket Length | 33 in |
Fits Chest Size | 62 in |
Description
2-Piece Rainsuit, Color Yellow, Material Neoprene, Hood Style Attached, High-Visibility No, Size 2XL, Jacket Length 33 in, Style 2 Piece Rain Suit with Jacket/Bib Overall, Lining Material Nylon, Thickness 0.35 mil, Includes Hood Yes, Inseam 33 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWRENCE METAL Post Rope Snap End, Polished Brass (ROPEEND-SNAP-2P)
- KLEENGUARD Disposable Coveralls, 2XL, 24 PK, Blue, SMMMS, Zipper (58515)
- KEEN Size 11 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- CONDOR Disposable Lab Coat, 3XL, Orange, PK30 (32KF77)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 5XL (FR2003X5)
- MCR SAFETY Classic Plus .35Mm PVC Poly Suit 3 P, L (2403L)
- MCR SAFETY Luminator .35Mm PVC Poly Suit 3 Pc, 5XL (2013RX5)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, 2XL (2013RX2)
- MCR SAFETY Industry Grade PVC Poly Suit 3 Pc Ye, 2XL (2303X2)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 2, M (O722M)
- ONGUARD 3-Piece Rainsuit, 2XL, Yellow, Ribbed PVC (7601700)
- Mcr Safety Rain Gear