Shop All Rainsuits
Mcr Safety
Hydroblast .28Mm PVC Nylon PVC Suit, L
Mfr # 3902L
Zoro # G0628315
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size L
- Material PVC/Nylon
- Inseam 31"
- Fits Waist Size 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3902L
- Zoro # G0628315
- UPC # 45143390236
- Country of Origin China
- Category Rainsuits
Dimensions
Size | L |
Fits Waist Size | 48" |
Details
Item | Hydroblast .28Mm Pvc Nylon Pvc Suit,L |
Color | Yellow |
Material | PVC/Nylon |
Inseam | 31" |
Features | 0.28mm Thickness; 360 Degrees High Bib, Hook and Loop Ankles |
Description
Hydroblast .28Mm Pvc Nylon Pvc Suit,L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Anti-Slip Tape, Black/Yellow, 1inx60ft (GRAN13522)
- CONDOR Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633BDC)
- CHILL-ITS BY ERGODYNE Cooling Bandana, One Size, Navy (6700CT)
- BRADY Print-On Hook Material Label (M21-750-414)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Fr, 2XL (FR2003X2)
- MCR SAFETY Industry Grade PVC Poly Suit 3 Pc Ye, 2XL (2303X2)
- MCR SAFETY Rainsuit, 3-Piece, Green, PVC/Poliester, 3XL (3882X3)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc No, 4XL (2003FX4)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 3, M (O703M)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 2, XL (O722XL)
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66211.MD)
- Mcr Safety Rainsuits