Shop All Coated Gloves
Mcr Safety
HPT Coated Gloves, Palm Coverage, Gray, M, PR
Mfr # VP9699M
Zoro # G8475321
product price: $4.39
/pr
Sold in multiples of 6 for $26.34
$26.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Glove Coating Material HPT
- Glove Coating Coverage Palm
- Color Gray
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # VP9699M
- Zoro # G8475321
- UPC # 45143553303
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 9-1/2" |
Size- Alpha | M |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards EN388 - 4, Insulated No, Glove Coating Cover 3/4, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Emergency Exit Only Sign - Bilingual (M734RB)
- ALLEGRO INDUSTRIES Underground Blower (9509-50)
- EJOY Acoustic Slat Wood Wall Cladding Panel With Real Wood Skin Veneer, 94.5in x 24in x 0.8in (ACPRW004-SennaSiamea)
- NEVS 1/2" Color Coding Dots Green - Roll Form (DOT-12RL Green)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Orange, L, PR (N96783L)
- MCR SAFETY Foam Latex Hi-Vis Coated Gloves, Palm Coverage, Yellow, S, PR (96731HVS)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, L, PR (VP9673L)
- MCR SAFETY Premium Latex Coated String Gloves, Memphis Glove 9680m, 1-Pair (9680M)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, M, 12PK (9694M)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue, XL, PR (9781XL)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black/Blue, L, PR (N9696L)
- Mcr Safety Gloves & Hand Protection