Shop All Coated Gloves
Mcr Safety
HPT Coated Gloves, Palm Coverage, Black/Gray, L, PR
Mfr # 9699L
Zoro # G4659681
product price: $3.39
/pr
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Coating Material PVC
- Glove Coating Coverage Palm
- Color Black/Gray
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9699L
- Zoro # G4659681
- UPC # 30451439699371
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 10" |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Size (Numeric) | 9 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (KKC4-06-XXL)
- SHELBY Firefighters Gloves, XL, Lthr, PR (5282G XL)
- MSA SAFETY Polyethylene Slotted Protective Cap Hi-Viz Orange (454-489364)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (28615)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, XL, PR (9699XL)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, XS, PR (9699XS)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (9699XXL)
- MCR SAFETY Gloves, White Poly White PU 13 Gauge S, 12PK (96655S)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray/Green, M, PR (FT350M)
- MCR SAFETY Kevlar Two-Sided PVC Dots Gloves, Yellow/Brown, Large (9366L)
- MAPA Ultrane 500 Grip & Proof Nitrile Palm Coated Gloves, Lt Weight, Size 6 (500416)
- Mcr Safety Gloves & Hand Protection