Shop All Coated Gloves
Mcr Safety
HPT Coated Gloves, Palm Coverage, Black, XL, 12PK
Mfr # N9699XL
Zoro # G0658981
product price: $33.55
/pk 12, $2.80/ea
$33.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Glove Size XL
- Glove Coating Material HPT
- Glove Coating Coverage Palm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # N9699XL
- Zoro # G0658981
- UPC # 30451438699471
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 10-3/4" |
Width | 4.17" |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Size (Numeric) | 10 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Calibration Kit, 0.25Lpm (10050984)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465J29 (465J29)
- EAGLE MFG 5 gal Red Stainless Steel Type I Safety Can Flammables (1417)
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, 3XL (SP-BRP-Y3X)
- MCR SAFETY MCR Safety 96731L Memphis Flex Seamless 13 Gauge Nylon Knit Gloves, Large, Blue/Gray, 1 Pair (96731L)
- MCR SAFETY Vinyl Coated Gloves, Full Coverage, White, L, 12PK (9875L)
- MCR SAFETY Vinyl Coated Gloves, Full Coverage, Yellow, M, 12PK (9850M)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, PR (N96793XS)
- MCR SAFETY MCR Safety N9699M Ninja® HPT PVC Coated Nylon Gloves, 15 Gauge, Medium, Black (N9699M)
- MCR SAFETY Premium Latex Coated String Gloves, Memphis Glove 9680m, 1-Pair (9680M)
- GE Impact Gloves, Foam Nitrile, 13GA, 1 Pair, M (GG244MC)
- Mcr Safety Coated Gloves