Shop All Coated Gloves
Mcr Safety
HPT Coated Gloves, Palm Coverage, Black, M, PR
Mfr # N9699M
Zoro # G4432919
original price:
$7.57
44% off
new price: $4.19
/pk 2, $2.10/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Glove Size M
- Color Black
- Glove Coating Material HPT
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # N9699M
- Zoro # G4432919
- UPC # 045143869923
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Size | M |
Glove Size | M |
Details
Item | Coated Gloves |
Color | Black |
Glove Coating Material | HPT |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Construction | Seamless Knit |
Coating Material | HPT |
Coating Coverage | Palm |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Hand | Pair |
Cuff Style | Work |
Weight | 0.132 lbs |
CE Score | 4131 |
Glove Hand Style | Pair |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, 2" W, Green, 100 ft. L (149632)
- ARIAT Size 10 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- PIP Shoulder Split Cowhide Leather Palm, PK12 (82-7563/M)
- BRADY Number Label, 1, 3/4in.Hx21/32in.W, Vinyl (9712-1)
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, 12PK (MG9694L)
- MCR SAFETY Coated Gloves, 3/4 Dip, 9-1/2", S, Vend, PR (VP96781S)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (9699XXL)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, S, PR (9665S)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, S, 12PK (9694S)
- MCR SAFETY Economy PU Coated Work Gloves, Black, Medium, PK12, 12PK (9669M)
- PIP Coated Gloves, XXL, Black, PK12 (3487452XL)
- Mcr Safety Gloves & Hand Protection