Shop All Coated Gloves
Mcr Safety
HPT Coated Gloves, Palm Coverage, Black, M, 12PK
Mfr # N9699M
Zoro # G0660059
product price: $33.59
/pk 12, $2.80/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Glove Coating Material HPT
- Glove Coating Coverage Palm
- Color Black
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # N9699M
- Zoro # G0660059
- UPC # 30451438699235
- Country of Origin Pakistan
- Category Coated Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 10.04 in |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Size (Numeric) | 8 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 15 Men's Steel Rubber Boot, Blue (8908633)
- REGISTRY Slippers, Heavy Weight Terry, (TERRYHEAVY)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W763)
- IMPACTO Slkgrip Non-Slip Traction Overshoes, L, PR (SLKGRIP)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black, S, 12PK (N9699S)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (VP9669S)
- MCR SAFETY Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, S, PR (96731S)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Gray, S, PR (VPN96797S)
- MCR SAFETY Nitrile Dipped Foam Gloves, Medium, Gray/Black, 13 Gauge, (9673S)
- MCR SAFETY Gloves, Black Poly Black PU 13 Gauge XL, 12PK (B96699XL)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, 2XL, PR (300XXL-11)
- Mcr Safety Coated Gloves