Shop All Heat Resistant Gloves
Mcr Safety
Hot Mill Reg Wght 100 per Cotton 2, PK12
Mfr # 9124C
Zoro # G1220241
product price: $35.29
/pk 12, $2.94/ea
$35.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L ( 9 )
- Cuff Style Slip-On
- Max. Temp. 605 Degrees F
- Color Off-White
- Thumb Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9124C
- Zoro # G1220241
- UPC # 30451439124767
- Country of Origin China
- Category Heat Resistant Gloves
Dimensions
Size | L ( 9 ) |
Glove Size | L |
Glove Length Style | Standard |
Glove Length | 10.25 in |
Size (Alpha) | L |
Size (Numeric) | 9 |
Description
Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Hot Mill, Additional Hazard Protection None, Insulated No, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Fog (CL4H25PF)
- NOTRAX Antifatigue Mat, Diamond Plate, 2 ft x 3 ft, 1/2 in Thick, Black with Yellow Border, PVC Foam (419S0035BY)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Rigid Plastic, No Forklifts Bilingual Spanish (OS-DS-P-1824-VS-1467)
- TOP TAPE AND LABEL INCOM® GHS1300 GHS Variety Pack Pictogram Label, 1/2" Diameter, 1,820/Pad (GHS¬†1300.00)
- MCR SAFETY Reg Wght Terry Kevlar Brwn Cotton, M, PK12 (9430KM)
- MCR SAFETY Light 14Oz Loop In Terry Cont, PK12 (9425KM)
- MCR SAFETY Loop In Terry Nitrile Rd, 2 Ply, PK12 (9460K)
- MCR SAFETY Std Weight 16Oz Knit Wrist Loop, M, PK12 (9414KM)
- MCR SAFETY Std Weight 22Oz Knit Wrist Gray, PK12 (9422KM)
- MCR SAFETY Std Weight 16Oz Knit Wrist Loop, M, PK12 (9413KM)
- STEEL GRIP 19 Oz Aluminized Thermonol Glove 14In, PR (ATH 210-14 F)
- Mcr Safety Gloves & Hand Protection