Shop All Heat Resistant Gloves
Mcr Safety
Hot Mill Reg Weight 2 1 2 Band Top, PK12
Mfr # 9124KI
Zoro # G1204598
product price: $32.65
/pk 12, $2.72/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Large
- Cuff Style Band Top
- ANSI/ISEA Cut Level A2
- Color Back: Natural
- Thumb Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9124KI
- Zoro # G1204598
- UPC # 30451439124699
- Country of Origin China
- Category Heat Resistant Gloves
Dimensions
Size | Large |
Details
Item | Hot Mill Reg Weight 2 1 2 Band Top,PK12 |
Cuff Style | Band Top |
ANSI/ISEA Cut Level | A2 |
Color | Back: Natural |
Thumb Style | Straight |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
ANSI/ISEA Heat Level | 4 |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Prefilter, Snap On/Off, HE, 50 PK, NIOSH Approved (TR-6600)
- 3M Floor Marking Tape, Yellow, 36 yd, PK6 (971)
- WEARWELL 18" L x Carbon Impregnated TPO, 7/8" Thick (557.78X18X18BK-CS10)
- MAPA Polyurethane Coated Gloves, Palm Coverage, Gray, 6, PR (34551026)
- MCR SAFETY Standard Weight 18 Oz Knit Wrist M, PK12 (9401KM)
- MCR SAFETY Standard Weight 18 Oz Knit Wrist M, PK12 (9402KM)
- MCR SAFETY Reg Wght Terry Kevlar Brwn Cotton, M, PK12 (9432KM)
- MCR SAFETY Standard Weight 18 Oz Knit Wrist L, PK12 (9400KM)
- MCR SAFETY Red Brick 2 Ply Loop, PK12 (9462K)
- MCR SAFETY Regular Weight 14 oz Loop, M, PK12 (9428KM)
- NATIONAL SAFETY APPAREL Heat Resist. Gloves, Yellow, Univ., PR (G46KTNL00213)
- Mcr Safety Heat Resistant Gloves