Shop All Heat Resistant Gloves
Mcr Safety
Hot Mill Econ Weight 2 1 2 Band Top, PK12
Mfr # 9124
Zoro # G1204990
product price: $24.69
/pk 12, $2.06/ea
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Cuff Style Band Top
- Material Cotton
- Glove Length 10-1/2"
- Thumb Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9124
- Zoro # G1204990
- Country of Origin China
- Category Heat Resistant Gloves
Dimensions
Size | M |
Glove Length | 10-1/2" |
Glove Size | L |
Size- Alpha | L |
Size (Alpha) | L |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-Rsoft SuperFit Disposable Corded Ear Plugs, Bullet Shape, NRR 33 dB, Yellow, 200 Pairs (11059)
- FLEX-TRED AntiSlip Safety Tape - 1" x 60’ / Ultra Grip Black-Roll (UGB.0160.R)
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- STRANCO Hanging Aisle Sign, Legend 14 (HPS-FS1212-14)
- MCR SAFETY Heavy Weight 24 Oz Loop Out Terry, PK12 (9415KM)
- MCR SAFETY Heat Resistant Glove, Knit Cuff, L, Vend, PR (VP9124K)
- MCR SAFETY Std Weight 22Oz Knit Wrist Gray, PK12 (9422KM)
- MCR SAFETY Glove Knit Wrist Nap In Dlb Palm La, PK12 (9018C)
- MCR SAFETY E Weight Terry Black Stripe, L, PK12 (9433)
- MCR SAFETY Heat Resistant Gloves, Knit Cuff, L, PR (9124K)
- MAGID Heater Beater 20 oz Cotton Blend Canvas Hot Mill Gloves, 12PK (693JKGT)
- Mcr Safety Gloves & Hand Protection