Shop All Prescription Insert Holders
Mcr Safety
Hornet RX Insert, Black, Polycarbonate
Mfr # HDXINSERT
Zoro # G9410055
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Clear
- For Use With HDX110AF, HDX110PF, HDX112AF, HDX112PF Eyewear
- Frame Material Polycarbonate
- Compatible with Product Type All Eyewear
- Standards Z87+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # HDXINSERT
- Zoro # G9410055
- UPC # 766868537019
- Country of Origin Taiwan, Province of China
- Category Prescription Insert Holders
Details
Item | Hornet RX Insert |
Frame Color | Clear |
For Use With | HDX110AF, HDX110PF, HDX112AF, HDX112PF Eyewear |
Frame Material | Polycarbonate |
Compatible with Product Type | All Eyewear |
Standards | Z87+ |
Description
Hornet RX Insert, Compatible with Product Type All Eyewear, For Use With HDX110AF, HDX110PF, HDX112AF, HDX112PF Eyewear, Frame Color Clear, Frame Material Polycarbonate, Standards Z87+
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 7015-3C-PK (7015-3C-PK)
- ARIAT Slim Adkins Straight Leg, Size 29" x "34 (10034625)
- MECHANIX WEAR Gloves, PR (S5EP-08-009)
- ESS CDI Rx Inserts (740-0312)
- PYRAMEX Prescription Insert Holder, Metal Frame (RX1800)
- PYRAMEX Prescription Insert Holder, Nylon Frame (RX6400)
- ESS U-Rx Insert (740-0433)
- HONEYWELL UVEX Honeywell Prescription Insert Holder, Silver (S3959)
- HONEYWELL UVEX Prescription Insert Holder by Honeywell (S3350)
- ESS Vice Rx Insert (740-0308)
- Mcr Safety Eye Protection