Shop All High Visibility Shirts & Sweatshirts
Mcr Safety
Hooded Sweatshirt, Lime, XL Sz
Mfr # S2CL3LZXL
Zoro # G5048374
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Black/Green
- Features Easy Access Slanted Front Pockets
- Standards ANSI, ISEA
- Number of Outside Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # S2CL3LZXL
- Zoro # G5048374
- UPC # 45143592395
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Length | 28 47/64 in |
Sleeve Length | 26 3/4 in |
Reflective Stripe Width | 3 in |
Maximum Chest Size | 53 9/64 in |
Description
Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Material Polyester, Front Closure Type Zipper, Color Black/Green, Fabric Weight 10.3 oz, Size XL, Features Easy Access Slanted Front Pockets, Insulated for Cold Conditions Yes, Includes Hood Yes, Standards ANSI, ISEA, Maximum Chest Size 53 9/64 in, Hood Features Drawstring Closure, Includes Lining Yes, Length 28 47/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST BARRIER A4 Cut Resistant, Gray Textreme Knit Glove, M (CA4617M3)
- MOLDEX Softies Disposable Foam Uncorded Earplugs, Bullet Shape, 33 dB, Orange, 200 PK (6600)
- SKULLERZ BY ERGODYNE Microfiber Cleaning Cloth, Black, PK12 (3216)
- MILWAUKEE TOOL Level 5 Cut Resistant Nitrile Dipped Gloves - Small (12 pair) (48-22-8950B)
- MCR SAFETY Garments, LS Tshirt, CL3, Birdseye, Oran L X3 (LSTSCL3MOX3)
- MCR SAFETY Long Sleeve T-Shirt, Lime, 4XL Sz (FFLTC3SLX4)
- GSS SAFETY Moisture Wicking Shrt Slv Safety T-Shirt (5502-TALL 2XL)
- OCCUNOMIX Polo Shirt, 2XL, ANSI Class 2 (LUX-SSPP2B-O2X)
- GAME WORKWEAR The Solid Hi-Vis Hoodie, Yellow, Size XL (8210)
- ERB SAFETY Shrt Slv Polo Shrt, Brdseye Msh, Class2, 9100SBSEG, Hi-Viz Lme/Blk, 2XL (62678)
- PORTWEST Iona Work Shirt L/S, L (F125)
- Mcr Safety Workwear and Protective Clothing