Shop All Traffic Safety Vests and Apparel
Mcr Safety
High Visibility Vest, XL Size, Unisex
Mfr # WCCL2MLSZXL
Zoro # G5046396
original price:
$38.79
14% off
new price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inside Pockets 3
- Stripe Color Orange/Silver
- Material Polyester
- Back Stripe Pattern U
- Fits Chest Size 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # WCCL2MLSZXL
- Zoro # G5046396
- UPC # 45143765980
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 56 in |
Size | XL |
Maximum Chest Size | 52 in |
Reflective Stripe Width | 4 in |
Minimum Chest Size | 52 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 in, Gender Men's, Stripe Color Orange/Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Silver, Back Stripe Pattern U, Number of Pockets (Inside) 3, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features 1 Clear ID Pocket, 2 Mic Tabs, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Ballistic Safety Glasses, Clear Scratch-Resistant (740-0546)
- WERNER Decoil Tie-Back/Adjustable Single Le 6ft (C311103)
- INTERNATIONAL ENVIROGUARD SMS Coverall with hood, 5XL, White, PK25, 5XL, 25 PK, White, SMS, Zipper (2225)
- BRADY Pipe Marker, Black, Electric Traced, PK5, 7097-4-PK (7097-4-PK)
- MCR SAFETY High Visibility Vest, 5XL Size, Unisex (WCCL2MLSZX5)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (WCCL2MLSZX4)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (WCCL2LX2)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (SURVCS2OX4)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (SURVCS2OX2)
- MCR SAFETY High Visibility Vest, L Size, Unisex (CL2MLSZL)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, XL (61631)
- Mcr Safety Traffic Safety Vests and Apparel