Shop All Traffic Safety Vests and Apparel
Mcr Safety
High Visibility Vest, XL Size, Unisex
Mfr # WCCL2LXL
Zoro # G7835262
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Features 4-1/2 in Orange/Silver Reflective Stripes for Ample Contrast
- Fits Chest Size 56 in
- Pockets 0-3
- ATPV Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # WCCL2LXL
- Zoro # G7835262
- UPC # 45143999842
- Country of Origin Multiple
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 56 in |
Size | XL |
Maximum Chest Size | 56 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 56 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 in, Gender Men's, Stripe Color Orange/Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Silver, Back Stripe Pattern U, Number of Pockets (Inside) 2, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 4-1/2 in Orange/Silver Reflective Stripes for Ample Contrast, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Faceshield Visor, Acetate, Clear, 6x19in (S36040)
- SIGNMISSION OSHA Danger Sign, Permit Required Confined Space, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-DS-D-710-L-1685)
- NEOS Overshoe, Women, Fits Size 5-1/2 to 7, PR (VNG1HEEL-BLK-SML)
- WEARWELL 21 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- MCR SAFETY High Visibility Vest, S Size, Unisex (WCCL2LS)
- MCR SAFETY High Visibility Vest, M Size, Unisex (WCCL2LM)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (WCCL2LX3)
- MCR SAFETY Poly Mesh Safety Vest 18 X 47 Lime (V200)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (WCCL2LX2)
- MCR SAFETY Poly Mesh Safety Vest 1 3 8 Lime Strip (S220R)
- KISHIGO Small Women's High Visibility Vest, Lime (1521-S)
- Mcr Safety High Visibility Clothing