Shop All Traffic Safety Vests and Apparel
Mcr Safety
High Visibility Vest, XL Size, Unisex
Mfr # SURVCS2OXL
Zoro # G5048435
original price:
$25.99
10% off
new price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inside Pockets 2
- ATPV Rating Not Rated
- Color Orange
- ANSI Class 2
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # SURVCS2OXL
- Zoro # G5048435
- UPC # 45143592630
- Country of Origin Multiple
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Fits Chest Size | 56 in |
Reflective Stripe Width | 3 in |
Minimum Chest Size | 56 in |
Maximum Chest Size | 56 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 56 in, Gender Men's, Stripe Color Lime/Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Lime/Silver, Back Stripe Pattern X, Number of Pockets (Inside) 2, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features Fluorescent Orange Mesh With Black Side Panels, ID Window, Surveyor Style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWSTRIPE Stencil, Large Fed Straight Arrow, 1/8" (10000206)
- BITTEL Disposable Face Mask (50 Pack) (MS03)
- BRADY Spill Kit, Universal, Clear/Yellow (SKA-CFB)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, XL (Size 10), 1 Pair (34-8743)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (SURVCS2OX3)
- MCR SAFETY High Visibility Vest, L Size, Unisex (SURVCS2OL)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (SURVCS2OX4)
- MCR SAFETY High Visibility Vest, L Size, Women (LVCL2MLL)
- MCR SAFETY Poly Mesh Safety Vest 1 3 8 Lime Strip (S220R)
- MCR SAFETY Vest, OR, Polyester Mesh, 2" Stripes (V201R)
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1083-M)
- Mcr Safety High Visibility Clothing