Shop All Traffic Safety Vests and Apparel
Mcr Safety
High Visibility Vest, XL Size, Unisex
Mfr # SURVCL2LXL
Zoro # G5045967
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating Not Rated
- Material Polyester
- ANSI Class 2
- Pockets 4-6
- Stripe Color Orange/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # SURVCL2LXL
- Zoro # G5045967
- UPC # 45143044283
- Country of Origin Multiple
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 28 in |
Size | XL |
Fits Chest Size | 56 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 56 in |
Minimum Chest Size | 56 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 in, Gender Men's, Stripe Color Orange/Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Silver, Back Stripe Pattern U, Number of Pockets (Inside) 2, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features Grommets, ID Window, Reinforced Zipper Front, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Trespassing Sign - Bilingual, M733PB (M733PB)
- HONEYWELL NORTH Mask, N95, Disposable, PK20 (DC365N95HC)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, S, 1 PR (SMP-C91-008)
- ARIAT Size 9D Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (SURVCL2LX2)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (SURVCL2LX3)
- MCR SAFETY High Visibility Vest, M Size, Unisex (SURVCL2LM)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (V2CL2MLZXL)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (CL2ML2X3)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (V2CL2MLX2)
- RADWEAR Vest Safety Class2 Mesh Grn2Xl (SV2ZGM2X)
- Mcr Safety High Visibility Clothing