Shop All Traffic Safety Vests and Apparel
Mcr Safety
High Visibility Vest, XL Size, Unisex
Mfr # PSURVCL2LSXL
Zoro # G5047437
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating Not Rated
- Color Lime
- Stripe Color Orange/Silver
- Closure Type Zipper
- Features ID Window, Padded Back of Neck for Comfort
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # PSURVCL2LSXL
- Zoro # G5047437
- UPC # 45143766147
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 56 in |
Size | XL |
Minimum Chest Size | 56 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 56 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 in, Gender Men's, Stripe Color Orange/Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Silver, Back Stripe Pattern U, Number of Pockets (Inside) 4, Number of Pockets (Outside) 7, Number of Pockets with Closure 7, Features ID Window, Padded Back of Neck for Comfort, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR CLC R1012X Rain Suit, 2XL, PVC, Yellow, Detachable Collar (R1012X)
- ALLEGRO INDUSTRIES Feather Ice Inserts, 13 x 6 In., PK4 (8413-11)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, L (S535BK RG L)
- 3M Pass-Through Device, Round, 2 In. (PT2RD)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (PSURVCL2LSX4)
- MCR SAFETY High Visibility Vest, S Size, Unisex (PSURVCL2LSS)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (PSURVCL2LSX2)
- MCR SAFETY High Visibility Vest, M Size, Unisex (VCL2MOM)
- MCR SAFETY High Visibility Vest, L Size, Unisex (CL2MLSZL)
- MCR SAFETY Tear Away Safety Vest, XL (CL2MLXL)
- ERB SAFETY Vest, Lime/Black Bottom, Mesh, Class 2, 4X (62255)
- Mcr Safety High Visibility Clothing