Shop All Traffic Safety Vests and Apparel
Mcr Safety
High Visibility Vest, XL Size, Unisex, Number of Pockets (Inside): 0
Mfr # V2CL2MLXL
Zoro # G5046685
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outside Pockets 0
- Features Mesh Offers More Breathability in Warm Environments
- Gender Men's
- Vest Stripe Color Family Silver
- Standards ANSI/ISEA 107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # V2CL2MLXL
- Zoro # G5046685
- UPC # 45143634163
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 56 in |
Size | XL |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 56 in |
Minimum Chest Size | 56 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Mesh Offers More Breathability in Warm Environments, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Extinguisher Safety Poster Spanish (SPPST003)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size S (123N/SBK)
- VNM SIGNMAKER Ribbon, 984 ft. L, Blue, 4 in. W (VNMR110B2)
- WEST CHESTER PROTECTIVE GEAR PosiGrip Foam Nitrile Palm Coated Nylon Gloves, (713SNF/M)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (V2CL2MLX4)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (V2CL2MLX3)
- MCR SAFETY High Visibility Vest, L Size, Unisex (V2CL2MLL)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (WCCL2LX4)
- MCR SAFETY High Visibility Vest, S Size, Unisex (CL2MLSZS)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (SURVCS2OX2)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, S/M, Lime (EGO20973)
- Mcr Safety Traffic Safety Vests and Apparel