Shop All Traffic Safety Vests and Apparel
Mcr Safety
High Visibility Vest, M Size, Women
Mfr # LVCL2MLM
Zoro # G5048496
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Modacrylic
- Number of Pockets with Closure 0
- Length 28 in
- Number of Inside Pockets 2
- Standards ANSI/ISEA 107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # LVCL2MLM
- Zoro # G5048496
- UPC # 45143557523
- Country of Origin Multiple
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 28 in |
Fits Chest Size | 49 in |
Size | M |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 49 in |
Maximum Chest Size | 49 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 49 in, Gender Women's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Number of Pockets (Inside) 2, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features Comfortable, Soft, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR U-Block Vest, Class2 Yellow/Grn, 2XL (53YL44)
- DURABLE CORP 3' X 4' Charcoal Entrance Mat Entrance Mat (613S34CH)
- FALLTECH Full Body Harness, XL, Polyester (7086BXL)
- ULTRATECH Spill Containment Berm, 16 ft.Lx12 ft.W (8462)
- MCR SAFETY High Visibility Vest, L Size, Women (LVCL2MLL)
- MCR SAFETY High Visibility Vest, S Size, Unisex (WCCL2MLSZS)
- MCR SAFETY High Visibility Vest, L Size, Unisex (CL2MLSZL)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (SURVCS2OX3)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (CL2ML2XL)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (CL2MLSZXL)
- PIONEER Woven 150D Surveyor Vest, Green, Medium (V1010141U-M)
- Mcr Safety Workwear and Protective Clothing