Shop All Traffic Safety Vests and Apparel
Mcr Safety
High Visibility Vest, M Size, Unisex
Mfr # V2CL2MLZM
Zoro # G5048532
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pockets 0-3
- Standards ANSI/ISEA 107
- Number of Pockets with Closure 0
- Gender Men's
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # V2CL2MLZM
- Zoro # G5048532
- UPC # 45143634187
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Fits Chest Size | 49 in |
Maximum Chest Size | 49 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 49 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 49 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Value Series Option, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT RAIN BOOTS PVC BLK SZ11 (R23011)
- HONEYWELL UVEX Honeywell, Scratch-Resistant (S6951)
- LYLE Caution No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU3-0210-RA_14x10 (LCU3-0210-RA_14x10)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (V2CL2MOZX3)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (V2CL2MLZX3)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (V2CL2MLZX2)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (SURVCS2OX2)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (CL2ML2X2)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (SURVCL2LX2)
- KISHIGO High-Visibility Vest, Pink, S/M (B126-S-M)
- Mcr Safety High Visibility Clothing