Shop All Traffic Safety Vests and Apparel
Mcr Safety
High Visibility Vest, M Size, Unisex
Mfr # SURVCL2OM
Zoro # G5046588
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating Not Rated
- Stripe Color Lime/Silver
- Color Orange
- Number of Inside Pockets 2
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # SURVCL2OM
- Zoro # G5046588
- UPC # 45143044306
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Fits Chest Size | 49 in |
Length | 27 1/2 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 49 in |
Maximum Chest Size | 49 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Orange/Red, Fits Chest Size 49 in, Gender Men's, Stripe Color Lime/Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Lime/Silver, Back Stripe Pattern U, Number of Pockets (Inside) 2, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features Grommets, ID Window, Reinforced Zipper Front, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Hardhat Adapter For Faceshields (F5500)
- BOSS Work Gloves Split Lthr L (4094)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 8 (81081)
- ANSELL Aloe Sense, Aloe Coated Exam Gloves, 3.9 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (N962)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (SURVCL2OX2)
- MCR SAFETY High Visibility Vest, L Size, Unisex (SURVCL2OL)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (SURVCL2OXL)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (SURVCL2LX2)
- MCR SAFETY Safety Vest, Orange, Polyester Mesh (V201)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (V2CL2MLX3)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, 2XL (61818)
- Mcr Safety Traffic Safety Vests and Apparel