Mcr Safety

High Visibility Vest, L Size, Unisex


product price: $39.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Number of Inside Pockets 3
  • Standards ANSI/ISEA 107
  • Back Stripe Pattern U
  • Number of Pockets with Closure 3
  • Features 1 Clear ID Pocket, 2 Mic Tabs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size L
Fits Chest Size 52 in
Maximum Chest Size 52 in
Reflective Stripe Width 4 in
Minimum Chest Size 52 in

Description

High Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 in, Gender Men's, Stripe Color Orange/Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Silver, Back Stripe Pattern U, Number of Pockets (Inside) 3, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features 1 Clear ID Pocket, 2 Mic Tabs, Standards ANSI/ISEA 107

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.