Shop All Traffic Safety Vests and Apparel
Mcr Safety
High Visibility Vest, L Size, Unisex
Mfr # VCL2MOL
Zoro # G5047026
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 52 in
- ATPV Rating Not Rated
- Vest Stripe Color Family Silver
- Stripe Color Silver
- Number of Inside Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # VCL2MOL
- Zoro # G5047026
- UPC # 45143282647
- Country of Origin Multiple
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 52 in |
Size | L |
Maximum Chest Size | 52 in |
Minimum Chest Size | 52 in |
Reflective Stripe Width | 2 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Orange/Red, Fits Chest Size 52 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Number of Pockets (Inside) 1, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features Breathability, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Orange (VTS-K1232111101)
- MSA SAFETY MSA Ultra-Twin™ Full Face Respirator, M (471286)
- SHOWA Chemical Resistant Gloves, 11, Black, PR (892-11)
- BRADY Number Label, 8, 1-1/2 in. W x 3-1/2 in. H (3450-8)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (VCL2MOXL)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (VCL2MOX2)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (VCL2MOX4)
- MCR SAFETY High Visibility Vest, M Size, Unisex (CL2MLSZM)
- MCR SAFETY Poly Mesh Safety Vest 1 3 8 Lime Strip (S220R)
- MCR SAFETY High Visibility Vest, 5XL Size, Unisex (PSURVCL2LSX5)
- ERB SAFETY Safety Vest, Hi-Viz, Reflective, Lime, M (14625)
- Mcr Safety Traffic Safety Vests and Apparel