Shop All Traffic Safety Vests and Apparel
Mcr Safety
High Visibility Vest, L Size, Unisex
Mfr # SURVCS2OL
Zoro # G5046922
original price:
$20.99
10% off
new price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Number of Pockets with Closure 3
- ANSI Class 2
- Number of Outside Pockets 4
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # SURVCS2OL
- Zoro # G5046922
- UPC # 45143592586
- Country of Origin Multiple
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 52 in |
Size | L |
Minimum Chest Size | 52 in |
Reflective Stripe Width | 3 in |
Maximum Chest Size | 52 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Orange/Red, Fits Chest Size 52 in, Gender Men's, Stripe Color Lime/Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Lime/Silver, Back Stripe Pattern X, Number of Pockets (Inside) 2, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features Fluorescent Orange Mesh With Black Side Panels, ID Window, Surveyor Style, Standards ANSI/ISEA 107, CAN/CSA Z96
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Work Boots, Mens, 9.5, EEE, 8inH, Brown, PR (CA7921)
- IMPACTO Knee Pads, Hard Shell, Foam, PR (82500000001)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 38x34 (74273)
- LEWISBINS Card Holder, 2-1/4 x 6-1/2, Pink (CH20LS)
- MCR SAFETY High Visibility Vest, M Size, Unisex (SURVCS2OM)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (SURVCS2OX3)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (SURVCS2OX4)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (PSURVCL2LSX2)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (CL2ML2X2)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (V2CL2MLZX2)
- 2W INTERNATIONAL Premium Safety Vest, Black, 5X-Large (CV-BK 5XL)
- Mcr Safety Workwear and Protective Clothing