Shop All Traffic Safety Vests and Apparel
Mcr Safety
High Visibility Vest, L Size, Unisex
Mfr # PSURVCL2LSL
Zoro # G5046292
original price:
$58.09
9% off
new price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stripe Color Orange/Silver
- ANSI Class 2
- Number of Outside Pockets 7
- Closure Type Zipper
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # PSURVCL2LSL
- Zoro # G5046292
- UPC # 45143766079
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 52 in |
Size | L |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 52 in |
Maximum Chest Size | 52 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 in, Gender Men's, Stripe Color Orange/Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Silver, Back Stripe Pattern U, Number of Pockets (Inside) 4, Number of Pockets (Outside) 7, Number of Pockets with Closure 7, Features ID Window, Padded Back of Neck for Comfort, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Breaker Tie Bar, PK6 (90854)
- NEATGARDS Handgards 7" Paper Wide Pleats White Chef Hat, PK12 (305115017)
- NOTRAX 5 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2 in Thick (474S0035BL)
- REEBOK Size 11 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- MCR SAFETY High Visibility Vest, M Size, Unisex (PSURVCL2LSM)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (PSURVCL2LSX4)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (PSURVCL2LSX2)
- MCR SAFETY High Visibility Vest, M Size, Unisex (SURVCL2OM)
- MCR SAFETY Large Class 2 High Visibility Vest (WCCL2LL)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (V2CL2MLX3)
- MCR SAFETY High Visibility Vest, L Size, Women (LVCL2MLL)
- Mcr Safety Traffic Safety Vests and Apparel