Shop All Traffic Safety Vests and Apparel
Mcr Safety
High Visibility Vest, 5XL Size, Unisex
Mfr # CL2MLSZX5
Zoro # G5047762
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Pockets 4-6
- Number of Pockets with Closure 3
- Material Polyester
- ANSI Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # CL2MLSZX5
- Zoro # G5047762
- UPC # 45143761593
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 5XL |
Length | 30 in |
Fits Chest Size | 71 in |
Maximum Chest Size | 71 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 71 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 5XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 71 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Number of Pockets (Inside) 2, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features And Grime, Black Shading On Lower Torso Hides Dirt, Grit, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Glove Liner, White, 8-2/3 In. L, PK12 (40-730/XL)
- SAFETYPOSTER.COM Safety Poster, Lifting And Carrying, ENG (SW0016)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 36X32 (2831-36X32)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, New Oil Storage Sign, Portrait (OS-NS-A-710-V-14335)
- MCR SAFETY High Visibility Vest, M Size, Unisex (CL2MLSZM)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (CL2MLSZXL)
- MCR SAFETY High Visibility Vest, L Size, Unisex (CL2MLSZL)
- MCR SAFETY Poly Mesh Safety Vest 18 X 47 Lime (V200)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (SURVCL2LX3)
- MCR SAFETY High Visibility Vest, L Size, Unisex (V2CL2MLL)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-L (SV3B-2ZOM-L)
- Mcr Safety Workwear and Protective Clothing