Shop All Traffic Safety Vests and Apparel
Mcr Safety
High Visibility Vest, 4XL Size, Unisex
Mfr # V2CL2MLZX4
Zoro # G5048383
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Value Series Option
- Closure Type Zipper
- ATPV Rating Not Rated
- Vest Stripe Color Family Silver
- Number of Inside Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # V2CL2MLZX4
- Zoro # G5048383
- UPC # 45143634217
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL |
Fits Chest Size | 68 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 68 in |
Maximum Chest Size | 68 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 68 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Value Series Option, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS Apache Mills Brush & Clean„¢ Entrance Mat 3/8" Thick 3' x 10' Charcoal (0103319023X10)
- N-FERNO Thermal Bib Overalls, Black, XL (6471)
- BERKSHIRE Glove Liner, White, Half Finger, PK10 (BGL2.20L)
- NMC Caution Hearing Protection Required Sign - Bilingual (CBA2R)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (V2CL2MLZXL)
- MCR SAFETY High Visibility Vest, M Size, Unisex (V2CL2MLZM)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (V2CL2MLZX2)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (V2CL2MOZX3)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (SURVCS2OX2)
- MCR SAFETY High Visibility Vest, S Size, Unisex (CL2MLSZS)
- PIONEER Surveyor Mesh Back Vest, Orange, Small (V1010250U-S)
- Mcr Safety Traffic Safety Vests and Apparel