Shop All Traffic Safety Vests and Apparel
Mcr Safety
High Visibility Vest, 4XL Size, Unisex
Mfr # V2CL2MLX4
Zoro # G5046003
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pockets 0-3
- Fits Chest Size 68 in
- Gender Men's
- Back Stripe Pattern U
- Number of Inside Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # V2CL2MLX4
- Zoro # G5046003
- UPC # 45143634156
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 68 in |
Size | 4XL |
Maximum Chest Size | 68 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 68 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 68 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Mesh Offers More Breathability in Warm Environments, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size L (9) (99-1-1715F-9)
- NATIONAL MARKER CO Lockout Tags - Do Not Operate Maintenance Lock-Out (LOTAG33)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 473X47 (473X47)
- JJ KELLER Vehicle Stops At Railroad Crossings (521)
- MCR SAFETY High Visibility Vest, L Size, Unisex (V2CL2MLL)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (V2CL2MLX2)
- MCR SAFETY High Visibility Vest, M Size, Unisex, Vest Stripe Color Family: Silver (V2CL2MLM)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (SURVCS2OX2)
- MCR SAFETY High Visibility Vest, XL Size, Women (LVCL2MLXL)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (SURVCS2OX4)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-2X (SV3B-2ZOM-2X)
- Mcr Safety Traffic Safety Vests and Apparel