Shop All Traffic Safety Vests and Apparel
Mcr Safety
High Visibility Vest, 4XL Size, Unisex
Mfr # SURVCS2OX4
Zoro # G5048636
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Closure Type Zipper
- Number of Pockets with Closure 3
- Fits Chest Size 68 in
- ATPV Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # SURVCS2OX4
- Zoro # G5048636
- UPC # 45143592623
- Country of Origin Multiple
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 68 in |
Size | 4XL |
Maximum Chest Size | 68 in |
Reflective Stripe Width | 3 in |
Minimum Chest Size | 68 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 68 in, Gender Men's, Stripe Color Lime/Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Lime/Silver, Back Stripe Pattern X, Number of Pockets (Inside) 2, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features Fluorescent Orange Mesh With Black Side Panels, ID Window, Surveyor Style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Long Slv Indstrl Shirt, Poplin, Khaki, LT (L535DS TL L)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (76627)
- PIP Knit Gloves, 15 ga Thick, L, Brown Cuff, PR (19-007/L)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 7/8" Thick (496)
- MCR SAFETY High Visibility Vest, M Size, Unisex (SURVCS2OM)
- MCR SAFETY High Visibility Vest, L Size, Unisex (SURVCS2OL)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (SURVCS2OX2)
- MCR SAFETY High Visibility Vest, 5XL Size, Unisex (CL2MLSZX5)
- MCR SAFETY High Visibility Vest, M Size, Unisex (V2CL2MLZM)
- MCR SAFETY High Visibility Vest, 5XL Size, Unisex (WCCL2MLSZX5)
- GLOWEAR BY ERGODYNE Two Tone Mesh Safety Vest, Orange, S/M (8246Z)
- Mcr Safety High Visibility Clothing