Shop All Traffic Safety Vests and Apparel
Mcr Safety
High Visibility Vest, 3XL Size, Unisex
Mfr # VBCL2MLX3
Zoro # G5048952
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI Class 2
- Gender Men's
- Number of Pockets with Closure 0
- Number of Inside Pockets 0
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # VBCL2MLX3
- Zoro # G5048952
- UPC # 45143561308
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Fits Chest Size | 64 in |
Minimum Chest Size | 64 in |
Maximum Chest Size | 64 in |
Reflective Stripe Width | 2 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 64 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features 5 Point Break Away Construction With Hook and Loop Closures, Economy Vest Option Made of Cool Mesh Material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Parking Lot Stencil Kit, Plastic (12460)
- MECHANIX WEAR Specialty Vent Covert Tactical Glove, XL, Black, 5-63/64" L, PR (MSV-55-011)
- TINGLEY Tingley® Vision® 7 Mil Polyurethane High-Visibility Jacket, Xl (J23122.XL)
- AMERIC Ventilation Duct, 8 in x 25 ft, Blk/Ylw (AM-DS0825CB)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (CL2ML2X2)
- MCR SAFETY Safety Vest, Hi-Viz Lime, 4XL (VMLBAX4)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (V2CL2MLZX3)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (VCL2MOX2)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (SURVCL2OX2)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (CL2MLSZX3)
- PIONEER Safety Vest, Mesh, Hi-Vis Yellow, 2XL (V1060360U-2XL)
- Mcr Safety Workwear and Protective Clothing