Shop All Traffic Safety Vests and Apparel
Mcr Safety
High Visibility Vest, 3XL Size, Unisex
Mfr # SURVCL2OX3
Zoro # G5048943
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Closure Type Zipper
- Fits Chest Size 64 in
- Standards ANSI/ISEA 107
- Number of Inside Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # SURVCL2OX3
- Zoro # G5048943
- UPC # 45143044320
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 64 in |
Size | 3XL |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 64 in |
Maximum Chest Size | 64 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 64 in, Gender Men's, Stripe Color Lime/Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Lime/Silver, Back Stripe Pattern U, Number of Pockets (Inside) 2, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features Grommets, ID Window, Reinforced Zipper Front, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Detector Tube, Hydrogen Fluoride, PK10 (8103251)
- 3M PROTECTA Vest-Positioning Harness, M/L, Polyester (1161414)
- MILWAUKEE TOOL Work Gloves, Large, Black/Red (48-22-8732)
- BRADY Ultra Reflective Letter, F, PK10 (3010-F)
- MCR SAFETY High Visibility Vest, L Size, Unisex (SURVCL2OL)
- MCR SAFETY High Visibility Vest, M Size, Unisex (SURVCL2OM)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (SURVCL2OXL)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (WCCL2LX2)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (V2CL2MLX4)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (SURVCL2LX4)
- RADIANS Hi-Vis TpR/Cl2 2TnSol F/ Msh Bk Surv Vst-Org-XL (SV6B-2ZOD-XL)
- Mcr Safety High Visibility Clothing