Shop All Traffic Safety Vests and Apparel
Mcr Safety
High Visibility Vest, 3XL Size, Unisex
Mfr # SURVCL2LX3
Zoro # G5048322
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Grommets, ID Window, Reinforced Zipper Front
- ATPV Rating Not Rated
- Number of Outside Pockets 4
- Vest Stripe Color Family Orange/Silver
- Pockets 4-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # SURVCL2LX3
- Zoro # G5048322
- UPC # 45143044269
- Country of Origin Multiple
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 29 in |
Fits Chest Size | 64 in |
Size | 3XL |
Minimum Chest Size | 64 in |
Maximum Chest Size | 64 in |
Reflective Stripe Width | 2 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 64 in, Gender Men's, Stripe Color Orange/Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Silver, Back Stripe Pattern U, Number of Pockets (Inside) 2, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features Grommets, ID Window, Reinforced Zipper Front, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 8 Men's 6 in Work Boot Steel Work Boots, Brown (W211043)
- PIG Flame Arrestor, 1-1/2" W, 6-1/4" L (DRM617)
- ANSELL AlphaTec 58-735 Nitrile Gloves Medium 14" L (GLV1213-M)
- TIMBERLAND PRO Size 8 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (SURVCL2LX2)
- MCR SAFETY High Visibility Vest, L Size, Unisex (SURVCL2LL)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (SURVCL2LXL)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (V2CL2MLZXL)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (V2CL2MLZX2)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (WCCL2LX4)
- CONDOR High Visibility Vest, Orange/Red, 4XL/5XL (53YN56)
- Mcr Safety Traffic Safety Vests and Apparel