Shop All Traffic Safety Vests and Apparel
Mcr Safety
High Visibility Vest, 3XL Size, Unisex
Mfr # CL2MLSZX3
Zoro # G5046387
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107
- Stripe Color Silver
- Fits Chest Size 64 in
- Back Stripe Pattern U
- Number of Inside Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # CL2MLSZX3
- Zoro # G5046387
- UPC # 45143761579
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 64 in |
Size | 3XL |
Length | 30 in |
Maximum Chest Size | 64 in |
Minimum Chest Size | 64 in |
Reflective Stripe Width | 2 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 64 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Number of Pockets (Inside) 2, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features And Grime, Black Shading On Lower Torso Hides Dirt, Grit, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 24" Height, Rigid Plastic, Elevator Mechanical Room Authorized Sign, Portrait (OS-NS-P-1824-V-11734)
- BRADY Brady® 65674 Plug Lockout 110 Volt With Danger Label, Polypropylene, 3-1/8"W x 2"H (65674)
- MCR SAFETY Industry Grade Pigskin Driver Str, L, PK12 (3400L)
- MELLOW WALK SAFETY Size 5.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK055)
- MCR SAFETY High Visibility Vest, 5XL Size, Unisex (CL2MLSZX5)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (CL2MLSZXL)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (CL2MLSZX4)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (V2CL2MLX3)
- MCR SAFETY Tear Away Safety Vest, L (CL2MLL)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (WCCL2MLSZX2)
- MILWAUKEE TOOL Class 3 High Visibility Orange Mesh Safety Vest - Small/Medium (48-73-5135)
- Mcr Safety High Visibility Clothing