Shop All Traffic Safety Vests and Apparel
Mcr Safety
High Visibility Vest, 3XL Size, Unisex
Mfr # CL2ML2X3
Zoro # G5046572
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Vest Stripe Color Family Silver
- Features Tear-Away Design Helps Protect The Wearer From Being Grabbed and Pulled Into Harms Way
- Standards ANSI/ISEA 107
- Stripe Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # CL2ML2X3
- Zoro # G5046572
- UPC # 45143472536
- Country of Origin Multiple
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Fits Chest Size | 64 in |
Minimum Chest Size | 52 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 52 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 64 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Number of Pockets (Inside) 1, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features Tear-Away Design Helps Protect The Wearer From Being Grabbed and Pulled Into Harms Way
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Cold Protection Gloves, Thermal Lining, M (RWG800M)
- PIG Storm Drain Filter, 23" L x 35" W x 20" H (FLT007)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (740-0535)
- ZORO SELECT Inspection Tag, 7inHx4inW, HD Poly., PK10 (20TH04)
- MCR SAFETY High Visibility Vest, M Size, Unisex (CL2ML2M)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (CL2ML2X2)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (CL2ML2XL)
- MCR SAFETY High Visibility Vest, S Size, Unisex (CL2MLSZS)
- MCR SAFETY Poly Mesh Safety Vest 18 X 47 Lime (V200)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (V2CL2MLZX2)
- 2W INTERNATIONAL Contrast Two Tone Vest with Trim, Black, Small, Class 2 (570BKC-2 S)
- Mcr Safety Traffic Safety Vests and Apparel