Shop All Traffic Safety Vests and Apparel
Mcr Safety
High Visibility Vest, 2XL Size, Unisex
Mfr # V2CL2MLZX2
Zoro # G5047604
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pockets 0-3
- Closure Type Zipper
- Number of Outside Pockets 0
- Standards ANSI/ISEA 107
- Number of Inside Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # V2CL2MLZX2
- Zoro # G5047604
- UPC # 45143634194
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 60 in |
Size | 2XL |
Maximum Chest Size | 60 in |
Minimum Chest Size | 60 in |
Reflective Stripe Width | 2 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 60 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Value Series Option, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, Do Not Smoke Eat Or Drink In This Area, Landscape (OS-DS-A-1014-L-1164)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (16-340LG/S)
- KONG USA Extra Roll - Black (82000NP00KK)
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 7M, PR (804-6379 7M)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (V2CL2MLZX3)
- MCR SAFETY High Visibility Vest, M Size, Unisex (V2CL2MLZM)
- MCR SAFETY High Visibility Vest, Polyester, Zipper Closure, ANSI Class 2, U Back Stripe, Lime, Unisex, L (V2CL2MLZL)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (V2CL2MLZX4)
- MCR SAFETY High Visibility Vest, M Size, Unisex (PSURVCL2LSM)
- MCR SAFETY High Visibility Vest, L Size, Unisex (WCCL2MLSZL)
- CONDOR U-Block Vest, Class2 Orange/Red, 3XL, ANSI Class: 2 (53YL13)
- Mcr Safety Traffic Safety Vests and Apparel