Shop All Traffic Safety Vests and Apparel
Mcr Safety
High Visibility Vest, 2XL Size, Unisex
Mfr # SURVCS2OX2
Zoro # G5046012
original price:
$24.65
9% off
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inside Pockets 2
- ANSI Class 2
- ATPV Rating Not Rated
- Gender Men's
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # SURVCS2OX2
- Zoro # G5046012
- UPC # 45143592609
- Country of Origin Multiple
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Fits Chest Size | 60 in |
Minimum Chest Size | 60 in |
Maximum Chest Size | 60 in |
Reflective Stripe Width | 3 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 60 in, Gender Men's, Stripe Color Lime/Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Lime/Silver, Back Stripe Pattern X, Number of Pockets (Inside) 2, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features Fluorescent Orange Mesh With Black Side Panels, ID Window, Surveyor Style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Low Profile Foldaway Earmuffs, Gray, NRR 26dB, Individually Packaged (PM8010)
- DYNALON Bio-bin Waste Container, 2.5L, PK50 (797303-0002)
- PIP Split Leather Palm, One Piece Palm, L, PK12 (85-7500/L)
- ERGODYNE White Class C Hard Hat Cap Style Vented (8972-LED)
- MCR SAFETY High Visibility Vest, M Size, Unisex (SURVCS2OM)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (SURVCS2OX3)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (SURVCS2OXL)
- MCR SAFETY High Visibility Vest, M Size, Unisex (WCCL2LM)
- MCR SAFETY High Visibility Vest, L Size, Unisex (SURVCS2OL)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (PSURVCL2LSX4)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, 2XL (61448)
- Mcr Safety High Visibility Clothing