Shop All Traffic Safety Vests and Apparel
Mcr Safety
High Visibility Vest, 2XL Size, Unisex
Mfr # SURVCL2OX2
Zoro # G5048024
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pockets 4-6
- Number of Pockets with Closure 3
- Closure Type Zipper
- Material Polyester
- ATPV Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # SURVCL2OX2
- Zoro # G5048024
- UPC # 45143044313
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Length | 29 in |
Fits Chest Size | 60 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 60 in |
Maximum Chest Size | 60 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 60 in, Gender Men's, Stripe Color Lime/Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Lime/Silver, Back Stripe Pattern U, Number of Pockets (Inside) 2, Number of Pockets (Outside) 4, Number of Pockets with Closure 3, Features Grommets, ID Window, Reinforced Zipper Front, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Wheel Chocks Sign, C556PB (C556PB)
- SP BEL-ART Vinyl Eye Wash Bottle Holder, 500/1000 mL (F24854-0000)
- BRADY Pipe Marker, Sprinkler Fire, Red, 41475 (41475)
- INTERTAPE Tape, BT100-40 4"X10 yd., PK8 (BT100)
- MCR SAFETY High Visibility Vest, L Size, Unisex (SURVCL2OL)
- MCR SAFETY Safety Vest, Hi-Viz Lime, S (VMLBAS)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (VCL2MOXL)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (V2CL2MLZX4)
- MCR SAFETY High Visibility Vest, M Size, Unisex (WCCL2LM)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (V2CL2MLX3)
- PIONEER Ladies Mesh Back Vest, Orange, XL (V1021850U-XL)
- Mcr Safety Workwear and Protective Clothing