Shop All Traffic Safety Vests and Apparel
Mcr Safety
High Visibility Vest, 2XL Size, Unisex
Mfr # PSURVCL2LSX2
Zoro # G5047735
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inside Pockets 4
- Vest Stripe Color Family Orange/Silver
- ANSI Class 2
- Gender Men's
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # PSURVCL2LSX2
- Zoro # G5047735
- UPC # 45143766109
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Fits Chest Size | 60 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 60 in |
Maximum Chest Size | 60 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 60 in, Gender Men's, Stripe Color Orange/Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Silver, Back Stripe Pattern U, Number of Pockets (Inside) 4, Number of Pockets (Outside) 7, Number of Pockets with Closure 7, Features ID Window, Padded Back of Neck for Comfort, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger No Smoking Sign, 10" H, 14 in W, Rectangle, English, MSMK050VA (MSMK050VA)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86271 (86271)
- HEXARMOR Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, LT300 Series (12-10007-05)
- AMMEX Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, Black (AMXGPNB48100)
- MCR SAFETY High Visibility Vest, L Size, Unisex (PSURVCL2LSL)
- MCR SAFETY High Visibility Vest, M Size, Unisex (PSURVCL2LSM)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (PSURVCL2LSXL)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (WCCL2LXL)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (WCCL2MLSZX4)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (CL2MLSZX3)
- CONDOR High-Visibility Vest, ANSI Class 1, U-Block, Mesh Polyester, Hook-and-Loop, Lime, Size L/XL (53YK40)
- Mcr Safety Workwear and Protective Clothing