Shop All Traffic Safety Vests and Apparel
Mcr Safety
High Visibility Vest, 2XL Size, Unisex
Mfr # CL2ML2X2
Zoro # G5048925
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pockets 0-3
- Fits Chest Size 60 in
- Material Polyester
- Closure Type Hook-and-Loop
- Number of Inside Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # CL2ML2X2
- Zoro # G5048925
- UPC # 45143472529
- Country of Origin Multiple
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 60 in |
Size | 2XL |
Minimum Chest Size | 52 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 52 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 60 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Number of Pockets (Inside) 1, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features Tear-Away Design Helps Protect The Wearer From Being Grabbed and Pulled Into Harms Way
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466Z31 (466Z31)
- SMITH & WESSON Equalizer Safety Glasses, Anti-Fog, Scratch-Resistant, Wraparound, Gray Half-Frame, Smoke Lens (21297)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (PTL-8-439-GR)
- NOTRAX 42 ft. L x PVC Foam, 1/2" Thick (419S0342BY)
- MCR SAFETY High Visibility Vest, M Size, Unisex (CL2ML2M)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (CL2ML2X3)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (CL2ML2XL)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (V2CL2MLZX2)
- MCR SAFETY High Visibility Vest, L Size, Unisex (PSURVCL2LSL)
- MCR SAFETY High Visibility Vest, M Size, Unisex (VCL2MOM)
- RADIANS Safety Vest, SV22 Economy Type O, Black, M (RAD-SV22-1ZBM-MEDIUM)
- Mcr Safety High Visibility Clothing