Shop All Mechanics Gloves
Mcr Safety
Hi-Vis Mechanics Gloves, L, Lime/Green/Red, Spandex Lime Fabric/TPR
Mfr # PD2901L
Zoro # G4121717
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High-Visibility Green/Red
- Cuff Style Hook-and-Loop
- Glove Length 9 1/4 in
- Palm Material Polyurethane Coated Synthetic
- Application Agriculture, Automotive Assembly, Carpentry, Construction, Demolition, Forestry, Heavy Equipment Operator, Landscaping, Mechanics, Oil and Gas Industry, Warehousing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # PD2901L
- Zoro # G4121717
- UPC # 45143569236
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | L (9) |
Glove Length | 9 1/4 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style Spandex with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level 60 sec, Insulated No, Maximum Temperature 176 Degrees F, Palm Material PVC, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black/Lime
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Stop Check In Sign, 11" W, 11" H, English, Vinyl, Red (485K52)
- GVS-RPB Z-Link Comfort Pad (16-522)
- SHOWA 2005PF, Disposable Gloves, 5.00 mil Palm, Vinyl, Powder-Free, 7, 100 PK, Clear (2005PFM-07)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 7, PR (S13TAFGPU7)
- MCR SAFETY Hi-Vis Mechanics Gloves, 2XL, Lime/Green/Red, Spandex Lime Fabric/TPR (PD2901XXL)
- MCR SAFETY Hi-Vis Mechanics Gloves, XL, Lime/Green/Red, Spandex Lime Fabric/TPR (PD2901XL)
- MCR SAFETY Hi-Vis Mechanics Gloves, M, Lime/Green/Red, Spandex Lime Fabric/TPR (PD2901M)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Brown (PD5931L)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Gray/White (919M)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Black/Gray (950M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S ( 7 ), Black/Gold, Stretch Nylon (G-EXMLG2-02-S)
- Mcr Safety Mechanics Gloves