Shop All Cut-Resistant Gloves
Mcr Safety
Hi-Vis Cut Resistant Impact Mechanics Gloves, A9 Cut Level, Uncoated, 3XL, 1 PR
Mfr # PD2905AXXXL
Zoro # G1606462
product price: $40.75
/pr
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Size 3XL
- Color Black/Lime
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # PD2905AXXXL
- Zoro # G1606462
- UPC # 45143639588
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL |
Size | 3XL |
Glove Length | 12-3/4" |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Grip-Coated, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style Spandex with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Alycore(R), Glove Back Material Spandex(R), Glove Back Color Lime/Black, Glove Construction Cut and Sewn
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: Large (BB800FG (L))
- PORTWEST PW3 Hi-Vis Winter Jacket, Med (T400)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- 3M E-A-R Push-Ins Reusable Corded Ear Plugs, Pod Shape, NRR 28 dB, Blue/Yellow, 200 Pairs (318-1003)
- MCR SAFETY Cut Gloves, S, Red/Salt and Pepper, PR (9683CSS)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, S, 1 PR (92743PUS)
- MCR SAFETY Gloves, Kevlar/Cotton w/Thumb Slot 18'' Sleeve, 120PK (VP9378KCT)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUXL)
- MCR SAFETY Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (MG3211AXL)
- MCR SAFETY MCR Safety Cut Pro 13 Gauge Hypermax Shell PU Coated Gloves (92743PU-M)
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (9350S)
- Mcr Safety Gloves & Hand Protection