Shop All Cut-Resistant Gloves
Mcr Safety
Hi-Vis Cut Resistant Coated Mechanics Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR
Mfr # MC503XXL
Zoro # G3825331
product price: $26.65
/pr
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Color Beige/Orange
- Glove Coating Coverage Uncoated
- Glove Coating Material Uncoated
- Palm Material Goatskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # MC503XXL
- Zoro # G3825331
- UPC # 45143633654
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 11-3/4" |
Size (Numeric) | 11 |
Size (Alpha) | 2XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Riggers, Cut-Resistance Coverage Full, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex, TPR Rubber, Cuff Style Shirred Slip-On, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Dyneema(R) Diamond, Glove Back Material Spandex(R), Glove Back Color Orange/Black, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, High-Visibility Features High-Visibility Backing
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Drivers Gloves, Cowhide, S, PR (3ZL52)
- C.H. HANSON 3/8 in. Heavy Duty Letter Set (21151)
- SAFE KEEPER 50 ft. Vertical Life Line Roof Top Safety Bucket (RTSB(50)G-SK)
- MCR SAFETY F R Fabric Welding Jckt 30 W Inside, 2XL (39030XXL)
- MCR SAFETY Hi-Vis Cut Resistant Coated Mechanics Gloves, A5 Cut Level, Uncoated, XL, 1 PR (MC503XL)
- MCR SAFETY Hi-Vis Cut Resistant Coated Mechanics Gloves, A5 Cut Level, Uncoated, L, 1 PR (MC503L)
- MCR SAFETY Gloves, L, PR (92745PUL)
- MCR SAFETY Leather Gloves, Brown, M, PR (MU3634KM)
- MCR SAFETY Cut Resistant Gloves, 4 Cut Level, Uncoated, L, 1 PR (9399L)
- MCR SAFETY Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (9350S)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Polyurethane, XL, 1 PR (NFD16G/10XL)
- Mcr Safety Gloves & Hand Protection