Shop All Cut-Resistant Gloves
Mcr Safety
Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR
Mfr # 9178PUOL
Zoro # G8531509
$15.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size L
- Color Orange
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 9178PUOL
- Zoro # G8531509
- UPC # 45143635207
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 12-3/4" |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA PRO TECH Critical Cover® MaxGrip® Shoe Covers, Anti-Skid Sole, S, White, PK200 (SH-E1W11-BH)
- RADIANS SE SV2Z Grn Mesh Med (SV25-2ZGM-M)
- SAFETY WORKS Safety Works 34-874TM Maxiflex Ultimate Nitrile Glove - Medium (34-874TM)
- LYLE Safety Sign, Do Not Watch Arc, 7in.Hx5in.W (U4-1211-RD_5X7)
- MCR SAFETY Cut-Resistant Gloves, A4 Cut Level, Polyurethane, M, 1 PR (9178PUOM)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (N96780M)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (9676XXL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (92733PUS)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XS, 1 PR (9677XS)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Latex, 2XL, 1 PR (9389XXL)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (9672DT2XL)
- Mcr Safety Cut-Resistant Gloves