Shop All Cut-Resistant Gloves
Mcr Safety
Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Latex, XS, 1 PR
Mfr # 9672HVOXS
Zoro # G3709100
product price: $9.99
/pr
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Color Gray/Orange
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- Palm Material Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9672HVOXS
- Zoro # G3709100
- UPC # 45143019137
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS |
Glove Length | 12" |
Glove Length Style | Standard |
Size- Numeric | 6 |
Size- Alpha | XS |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Pesticide Safety Cabinet, Self Close, 6 gal., 22"H, Green (FK06)
- SELLSTROM Safety Glasses X35 Series (S72903)
- GSS SAFETY ONYX Surveyors Safety Vest, Black, L (1513-LG)
- COMPASS 32W Slim LED AC/Emergency Outdoor Light w/Heater, Motion Sensors, CUSO DB-H (CUSO DB-H)
- MCR SAFETY Cut Resistant Gloves, 3 Cut Level, Uncoated, L, 12PK (9375L)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, PVC, M, 12PK (9363M)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 12PK (92718PUM)
- MCR SAFETY Cut-Resistant Gloves, 9-1/2" L, S Sz, PR (MC503S)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (92783XXL)
- MCR SAFETY Leather Gloves, Brown, XL, PR (MU3624KXL)
- HEXARMOR Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, XL, 1 PR (9014-XL (10))
- Mcr Safety Gloves & Hand Protection