Shop All Mechanics Gloves
Mcr Safety
Hi-Vis Cold Protection Mechanics Gloves, L, Black/Yellow, Silicone Dots, Fabric
Mfr # 926L
Zoro # G0661276
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Green/Lime
- Cuff Style Hook-and-Loop
- Glove Length 9 1/2 in
- Palm Material Synthetic Leather
- Application Airport, Stamping, Warehousing, Baggage Handling, Agriculture, Automotive, Carpentry, Cold Storage Applications, Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 926L
- Zoro # G0661276
- UPC # 45143092635
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | L |
Glove Length | 9 1/2 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Double Layer, Hand Protection Style Glove, Backing Style Nylon with Neoprene Knuckle Strap, Cuff Style Hook-and-Loop, Glove Insulation Material Thermosock(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Thermosock(R), Glove Back Material Spandex(R), Glove Back Color Lime, Glove Construction Cut and Sewn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER TAG & LABEL HMIG Label, 5 in. W x 3 in. H, PK25 (107)
- KISHIGO 3XL Class 2 Fleece Breakaway High Visibility Vest, Lime (1174-3X)
- IMPACT PRODUCTS 2' Banana Safety Cone, 24" Height, 11" Width, Banana Cone, English; Spanish; French Canadian (IMPB1001)
- IMPACTO AIRSOL Molded Insole, Mn7-8-1/2, Wmn9-10-1/2, PR (ASMOLDC/E)
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, XL, Black/Yellow, Silicone Dots, Fabric (926XL)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Black/Blue/Gray (951XL)
- MCR SAFETY Acrylic Terry Inner Lining, L ( 9 ), Black, White (N9691L)
- MCR SAFETY Mechanics Gloves, S ( 7 ), Black/Blue (900S)
- MCR SAFETY Mechanics Gloves, S ( 7 ), Black (PD1902S)
- MCR SAFETY Hi-Vis Mechanics Gloves, XL, Lime/Green/Red, Spandex Lime Fabric/TPR (PD2901XL)
- MECHANIX WEAR Mechanics Gloves, Brown, 11, PR (MPT-07-011)
- Mcr Safety Mechanics Gloves