Shop All Cold Weather Gloves
Mcr Safety
Hi-Vis Cold Protection Mechanics Gloves, 40g Thermosock Lining, 2XL
Mfr # 926XXL
Zoro # G1207705
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black, Lime
- Lining 40g Thermosock
- Palm Construction Single Layer Leather
- Glove Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 926XXL
- Zoro # G1207705
- UPC # 45143092659
- Country of Origin Multiple
- Category Cold Weather Gloves
Dimensions
Size | 2XL |
Glove Size | 2XL |
Glove Length | 10 in |
Length | 10 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Double Layer, Hand Protection Style Glove, Backing Style Nylon with Neoprene Knuckle Strap, Cuff Style Hook-and-Loop, Glove Insulation Material Thermosock(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Thermosock(R), Glove Back Material Spandex(R), Glove Back Color Lime, Glove Construction Cut and Sewn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 6000/7500 Series Multi Gas Crtdg 2Pk (6006)
- REFRIGIWEAR Cold Protection Glove Liners, Gray, L (0301RGRALAR)
- FIBRE-METAL BY HONEYWELL Standard Headgear Replacement Suspension (3C)
- 3M SPEEDGLAS Inside Prot Plate, 1.8x3.7In, Clr, PK25 (06-0200-10-B)
- MCR SAFETY Hi-Vis Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, L, 12PK (9690YL)
- MCR SAFETY Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, S (9690S)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Foam/Fleece Lining, L (6714FF)
- MCR SAFETY Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, XL (9690XL)
- MCR SAFETY Cold Protection Gloves, Acrylic Terry Lining, 2XL (N9690FCOXXL)
- MCR SAFETY Cold Protection Drivers Gloves, Thermal Lining, L, 12PK (3280L)
- SAN JAMAR Cold Protection Gloves, Cotton Jersey Lining, Universal (FGI-OR)
- Mcr Safety Cold Weather Gloves