Shop All Leather Palm Gloves
Mcr Safety
Hi-Vis Cold Protection Gloves, Thermosock Lining, M
Mfr # 3440M
Zoro # G6062314
original price:
$19.91
34% off
new price: $12.99
/pr
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beige
- Thumb Style Wing
- Glove Liner Material Thermosock®
- Cuff Style Knit Wrist
- Glove Cut Clute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3440M
- Zoro # G6062314
- UPC # 30451433440245
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | M |
Cuff Length | 2 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material ThermoSock(R), Cuff Style Knit, Glove Liner Material ThermoSock(R), Leather Grade Standard, Oil-Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (34-8453)
- DUNLOP Men's Chest Wader, Steel Toe, Defined Heel, Waterproof, Heavy PVC Upper, Black, Size 11 (8606700)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (109S0046CH)
- DICKIES Regular Jeans, 36 in. Inseam, 36 in. Waist (C993RB 36 36)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, XL (3440XL)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, L (3440L)
- MCR SAFETY Leather Palm Gloves, White, M, Vend, PR (VP1700M)
- MCR SAFETY Leather Palm Gloves, L, Gray, PR (1710L)
- MCR SAFETY Leather Gloves, Gray, L, PK12 (1040)
- MCR SAFETY Snort N Boar Pigskin Lthr Palm, XL, PK12 (1925XL)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, M (19261M)
- Mcr Safety Gloves & Hand Protection