Shop All Leather Palm Gloves
Mcr Safety
Hi-Vis Cold Protection Gloves, Thermosock Lining, L
Mfr # 3440L
Zoro # G6062296
product price: $27.25
/pr
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray / Orange
- Thumb Style Wing
- Glove Liner Material ThermoSock(R)
- Glove Materials Pigskin
- Leather Grade Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3440L
- Zoro # G6062296
- UPC # 30451433440313
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Cuff Length | 2 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material ThermoSock(R), Cuff Style Knit, Glove Liner Material ThermoSock(R), Leather Grade Standard, Oil-Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT SCBA Cylinder, 4500 psi, Carbon Fiber, Gray (804723-01)
- TR INDUSTRIAL Yellow High Visibility Reflective Class 2 Safety Vest, XXXL (TR88004)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Orange (T5112SS-Z7/6FTAF)
- SIGNMISSION Keep Work Areas Clean 16in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-2-C-16-12PK-99919 (FD-2-C-16-12PK-99919)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, XL (3440XL)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, M (3440M)
- MCR SAFETY Gloves, MCR MT Goat w/ Cow DPalm XXL (906DPOXXL)
- MCR SAFETY Fasguard Synthetic Leather Palm Blk, XL (903XL)
- MCR SAFETY Shoulder Leather W Full Leather B, L, PK12 (1318)
- MCR SAFETY Fasguard Synthetic Leather Black Palm, L (905L)
- BOSS Glove Double Leather Palm Lrg (4057)
- Mcr Safety Gloves & Hand Protection