Shop All Leather Palm Gloves
Mcr Safety
Hi-Vis Cold Protection Gloves, Thermosock Lining, L
Mfr # 19261L
Zoro # G6062357
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Thumb Style Wing
- Glove Liner Material Thermosock®
- Glove Materials Nylon
- Leather Grade Select
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 19261L
- Zoro # G6062357
- UPC # 30451431926321
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Cuff Length | 2 1/2 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material ThermoSock(R), Cuff Style Safety, Glove Liner Material ThermoSock(R), Leather Grade Standard, Oil-Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Hi-Viz LED Lighted Reflective (COR-V-LED-L)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1197-RA_10X7 (U7-1197-RA_10X7)
- MCR SAFETY Chemical Resistant Glove, XL, Black, PK12 (6924XL)
- HONEYWELL NORTH Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, M, PR (125-M)
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, M (19261M)
- MCR SAFETY Shoulder Gunn Leather Palm 2.5, PK12 (1400)
- MCR SAFETY Shoulder Leather Palm, XL, PK12 (1200XL)
- MCR SAFETY Select Shoulder Gunn Small, PK12 (1300S)
- MCR SAFETY Industry Grd Leather Palm 2.5 S, PK12 (1220S)
- MCR SAFETY Fasguard Synthetic Leather Palm Blk, XL (903XL)
- MAJESTIC Majestic Split Cowhide Leather Palm Work Gloves, 6/Pkg. (4501CDP/10)
- Mcr Safety Leather Palm Gloves